MOULDING ADHESION PROMOTER 220 mL
893.990029
- UNSPSC 31201615
0893990029083 1
0893990029083 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 9:47 AM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 9:47 AM.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 220 ml |
| EAN | 4056807360775 |
Features
| Should be used on metals or plastics to improve the adhesion of acrylic foam tapes to exterior and interior trims involving injection moulded and plastic parts |
| Should be used on TPO, PPO, PG, PC and ABS and any other plastics having adhesion problems |
| Improves adhesion |
| Easy application |
| Dries fast |
| Compatible with metals and most plastic surfaces |